missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable 1421B Tyvek™ Mini-Muffs

Product Code. 30020171 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Width (Metric):
1.3 to 2.5 cm
10.2 to 14 cm
14 to 20.3 cm
2.5 to 4.4 cm
20.3 to 30.5 cm
4.4 to 6.4 cm
6.4 to 10.2 cm
8.9 to 12.1 cm
Unit Size:
Pack of 1000
Pack of 500
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
30020171 2.5 to 4.4 cm Pack of 1000
30020057 4.4 to 6.4 cm Pack of 1000
30020137 8.9 to 12.1 cm Pack of 1000
30020184 20.3 to 30.5 cm Pack of 500
30020230 14 to 20.3 cm Pack of 1000
30020244 6.4 to 10.2 cm Pack of 1000
30020313 10.2 to 14 cm Pack of 1000
30020355 1.3 to 2.5 cm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 30020171 Supplier Keystone Cleanroom Products Supplier No. 10TK04
  • ONLINE EXCLUSIVE PRICE
    2110.00 €
    1679.49 € / Pack of 1000
    Save 430.51 €
    20% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Autoclavable 1421B Tyvek™ Mini-Muffs prevent dust and other particulates from entering orifices of any size.

  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Made from 1421B Tyvek Material
  • Latex-free rubber
  • Hydrophobic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Pharmaceutical Equipment and Components
Material Tyvek
Sterility Non-sterile
Temperature Range (English) Up to 250°F
Temperature Range (Metric) Up to 125°C
Length (English) 1 to 1.75 in.
Width (English) 1 to 1.75 in.
Product Type Cover
Length (Metric) 2.5 to 4.4 cm
Width (Metric) 2.5 to 4.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.