missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Muff Covers
Keystone Cleanroom Products Autoclavable Muff Covers made from Heavy-Duty BHD, for sterilization processes
1705.00 € - 3480.00 €
Specifications
Autoclavable | Autoclavable up to 135°C |
---|---|
Certifications/Compliance | Certificate of Conformance (COC) |
Color | Blue |
For Use With (Application) | Steam Sterilization |
Material | Cellulose |
Product Code | Brand | Diameter (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Price | Quantity & Availability | |||||
17748427
|
Keystone Cleanroom Products
MFNWB04 |
1 in. to 1.75 in. |
1705.00 €
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
17758427
|
Keystone Cleanroom Products
MFNWB05 |
1.75 in. to 2.5 in. |
1970.00 €
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
17768427
|
Keystone Cleanroom Products
MFNWB07 |
2.5 in. to 4 in. |
2345.00 €
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
17778427
|
Keystone Cleanroom Products
MFNWB08 |
3.5 in. to 4.75 in. |
2440.00 €
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
17788427
|
Keystone Cleanroom Products
MFNWB09 |
4 in. to 5.5 in. |
2630.00 €
Pack of 1000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
17798427
|
Keystone Cleanroom Products
MFNWB12 |
5.5 in. to 8 in. |
3480.00 €
Pack of 1000 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
17708437
|
Keystone Cleanroom Products
MFNWB16 |
8 in. to 12 in. |
2460.00 €
Pack of 500 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- Autoclavable BHD Mini-Muffs provide a convenient means to cover flasks, beakers, containers, media bottles, valves, pipes and hoses
- Closures can be used to prevent dust and other particulate from entering orifices of any size
- Can be used during sterilization to reduce time consuming wrapping
- Breathable, while providing an acceptable barrier post sterilization
- Utilizes a latex-free, rubber elastic closure to create a positive seal around all openings
- Processed and packaged in ISO 6, and 8 Clean Room Production Areas
- Autoclavable up to 135°C
Specifications
Autoclavable up to 135°C | |
Blue | |
Cellulose |
Certificate of Conformance (COC) | |
Steam Sterilization | |
Heat-Sealed, Easy Tear Poly Bag |