missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers
BIOPHARMA

Product Code. 17778217 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (English):
12 in. to 20 in.
20 in. to 26 in.
26 in. to 30 in.
30 in. to 40 in.
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Unit Size
17778217 26 in. to 30 in. Pack of 100
17758217 12 in. to 20 in. Pack of 500
17768217 20 in. to 26 in. Pack of 250
17720378 30 in. to 40 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17778217 Supplier Keystone Cleanroom Products Supplier No. BWLNWB36
  • ONLINE EXCLUSIVE PRICE
    1930.00 €
    1534.45 € / Pack of 100
    Save 395.55 €
    20% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers create a secondary level of protection during aseptic presentation and equipment setup

  • Prevent microbial and particulate contamination to critical parts, while fill line set-up activities are performed
  • Ideal Protective Measures: Left in place while the isolator or cRABS doors are open, and removed via the isolator glove system after the doors are closed
  • Eilminates need to cut material and the use of particulate generating autoclave tape
  • Manufactured and packaged in a controlled cleanroom environment
  • Simplifies the conformance to wrapping SOP's
  • Steam Sterilization Indicator Included
  • Autoclavable up to 135°C

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Includes Steam Sterilization Indicator
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Outer Packaging Heat-Sealed Poly Bag
Quantity 100/Pk.
Diameter (English) 26 in. to 30 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.