missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers
BIOPHARMA

Product Code. 17851061 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (English):
11 to 16 in.
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Unit Size
17851061 11 to 16 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17851061 Supplier Keystone Cleanroom Products Supplier No. BWLNWB20
  • ONLINE EXCLUSIVE PRICE
    3595.00 €
    2862.77 € / Pack of 500
    Save 732.23 €
    20% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keystone Cleanroom Products Autoclavable Stopper Bowl Covers create a secondary level of protection during aseptic presentation and equipment setup

  • Prevent microbial and particulate contamination to critical parts, while the fill line set-up activities are performed
  • Manufactured and packaged in a controlled cleanroom environment
  • Reduces labor costs
  • Simplifies the conformance to wrapping SOP's
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Steam Sterilization Indicator - Autoclavable up to 135°C
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
For Use With (Equipment) Stopper Bowls
Includes Steam Indicator
Material Cellulose
Sterility Non-sterile
Latex Free Yes
No. per Case 500
No. per Pack 1
Size 20 in.
Sterilization Method Steam
Temperature Range (Metric) 121°C to 135°C
Diameter (English) 11 to 16 in.
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.