missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Stopper Tubing with Heat Seal Closure
GREENER_CHOICE

Product Code. 17821711 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
14 in. x 500 ft.
Unit Size:
Pack of 500
Product Code. Dimensions (L x W) unitSize
17821711 14 in. x 500 ft. Pack of 500
1 options
This item is not returnable. View return policy

Product Code. 17821711

Brand: Keystone Cleanroom Products 014SBT

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tyvek™ Stopper Tubing will not rip or puncture. Includes heat-seal closure and double-welded factory seals.

The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek Tubing is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Double Welded Factory Seals
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Heat seals closed
  • Tubing provides sizing flexibility

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam, EtO, Gamma or VHP Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 500 Pk.
Dimensions (L x W) 14 in. x 500 ft.
Length (English) 500 ft.
Length (Metric) 152 m
Width (English) 14 in.
Width (Metric) 35.6 cm
Product Type Sterilization Reel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.