missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Stopper Bags with Heat Seal Closure
GREENER_CHOICE

Product Code. 30308702 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
22 in.
Unit Size:
Pack of 500
Product Code. Length (English) unitSize
30308702 22 in. Pack of 500
1 options
This item is not returnable. View return policy

Product Code. 30308702

Brand: Keystone Cleanroom Products 2022SBSD

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

These Tyvek™ Stopper Bags will not rip or puncture. Includes heat seal closure and double-welded factory seals.

The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. These pouches are also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Double Welded Factory Seals
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Heat seals closed
  • Integrated steam sterilization indicator

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam, EtO, Gamma or VHP Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 20 x 22 in.
Length (English) 22 in.
Length (Metric) 55.9 cm
Width (English) 20 in.
Width (Metric) 50.8 cm
Product Type Autoclave Bag
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.