missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ MED 20 Vertical Autoclave

Product Code. 11976019
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11976019 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11976019 Supplier JP Selecta™ Supplier No. 4001757
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used for Sterilization. JP Selecta™ MED 20 Vertical Autoclave has stainless steel external case and top.

  • Made of AISI 304 stainless steel
  • Stainless steel chamber and lid, with easy opening
  • Incoloy special stainless steel heater element, which provides long life, low corrosion and high temperatures resistance
  • Automatic atmospheric purge
  • Safety device to prevent lid opening
  • Starting main switch
  • Rear Part: Mains source, Two fuse carriers, Safety thermostat
  • Side Part: Drain outlet, Steam and drainage selective valve

Specifications

Depth (Metric) Outside 380 mm
Capacity (Metric) 20 L
Height (Metric) Exterior 410 mm
Model MED 20
Product Type Autoclave, Vertical
Temperature (Metric) 121°C to 134°C
Weight (Metric) 41 kg
Electrical Requirements 2500 w
Net Weight (Metric) 41 kg
Quantity 1 Ea.
Wattage 2500 w
Width (Metric) Exterior 380 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.