missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 96-well PCR Microplates
Shop All Axygen Scientific Products
Click to view available options
Color:
Assorted
Black
Blue
Clear
Orange
Red
White
Yellow
Skirt Style:
Elevated
Full
Half
Unskirted
Format:
Elevated Wells
Flat Top
Single Notch Corner
Standard
Unit Size:
Pack of 10
Pack of 100
Pack of 25
Pack of 50
Description
Axygen™ 96 well elevated skirt PCR microplate is designed to fit ABI Real Time PCR thermal cyclers and sequencers. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Can be sealed with 8/12 strip caps, Axymat or sealing film.
RNase-/DNase-free Nonpyrogenic Nonsterile Manufactured with 99.9% pure virgin polypropylene 96-well Semi-Skirted PCR Plate Single Notch Coner Application/Compatibility: Standard thermal cycling, ABI Real time PCR 7300, 7500, 7900, qPCR and ABI Sequencing
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | RNase-, DNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Color | Black |
| Product Type | Flat top |
| For Use With (Equipment) | Standard 96 well blocks |
| Skirt Style | Full |
| Material | Polypropylene |
| Volume (Metric) Well | 200 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction