missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Impermamat AxyMat™ Sealing Mats for 2mL 96 Well Plates with Square Wells

Product Code. 12507897 Shop All Axygen Scientific Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Unit Size
12507897 Sterile Pack of 50
12597887 Non-sterile Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12507897 Supplier Axygen™ Supplier No. AM2MLSQIMPS
  • ONLINE EXCLUSIVE PRICE
    558.00 €
    387.84 € / Pack of 50
    Save 170.16 €
    30% Off
Estimated Shipment: 08-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications

Axygen™ Impermamat sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.


  • Chemical resistance - can be used in any application requiring the presence of DMSO or similar solvent
  • Contains no adhesives, no extractables to contaminate samples
  • Tight seal to the plate, no sample evaporation or well-to-well contamination
  • Usable within wide temperature range from -80°C up to +121°C
  • High contrast alphanumeric grid for easy well identification
  • For use with 96 square well deep well plates
  • Compatibility: P-2ML-SQ-C
  • TRUSTED_SUSTAINABILITY

    Specifications

    Color Natural
    Material Silicone
    Sterility Sterile
    Autoclavable Autoclavable
    No. of Wells 96
    No. per Case 5
    No. per Pack 10
    Temperature Range (English) -176°F to 250°F
    Product Type Impermamat Sealing Mat
    Temperature Range (Metric) -80°C to +121°C
    Well Shape Square
    Plate Compatibility 96-well Microplate, 2 mL
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.