missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Impermamat AxyMat™ Sealing Mats for 2mL 96 Well Plates with Square Wells

Product Code. 12597887 Shop All Axygen Scientific Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility Unit Size
12597887 Non-sterile Pack of 50
12507897 Sterile Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12597887 Supplier Axygen™ Code fournisseur AM2MLSQIMP
  • ONLINE EXCLUSIVE PRICE
    528.00 €
    511.33 € / Pack of 50
    Save 16.67 €
    3% Off
Afficher toutes les promotions
In Stock
Ajouter au panier
Edge
Ajouter au panier
Bulk Quote Request

missing translation for 'validMainframeMsg'

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications

Axygen™ Impermamat sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.


  • Chemical resistance - can be used in any application requiring the presence of DMSO or similar solvent
  • Contains no adhesives, no extractables to contaminate samples
  • Tight seal to the plate, no sample evaporation or well-to-well contamination
  • Usable within wide temperature range from -80°C up to +121°C
  • High contrast alphanumeric grid for easy well identification
  • For use with 96 square well deep well plates
  • Compatibility: P-2ML-SQ-C
  • TRUSTED_SUSTAINABILITY

    Spécification

    Color Natural
    Material Silicone
    Sterility Non-sterile
    Autoclavable Autoclavable
    No. of Wells 96
    No. per Case 50/Cs.
    No. per Pack 10/Pk.
    Temperature Range (English) -176°F to 250°F
    Product Type Impermamat Sealing Mat
    Temperature Range (Metric) -80°C to +121°C
    Well Shape Square
    Plate Compatibility 96-well Microplate, 2 mL
    Afficher plus Afficher moins
    Nom du produit
    Sélectionnez un problème

    En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.