missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Impermamat AxyMats™ Sealing Mats for 384 Well Deep Well Plates
Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications
Brand: Axygen™ AM-384-SQ-IMP
Code : 66
Additional Details : Weight : 0.19800kg
Description
Axygen™ Impermamat AxyMatsTM sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.Specifications
Natural | |
Non-sterile | |
384 | |
10/Pk. | |
Impermamat Sealing Mat | |
Square |
Silicone | |
Autoclavable | |
50/Cs. | |
-176°F to 250°F | |
-80°C to +121°C | |
384-well PCR Microplate |