missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Baskets with Hinged Lid

Product Code. 12085542
Change view
Click to view available options
Dimensions (L x W x H):
167 x 167 x 155 mm
225 x 225 x 230 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
12085542 167 x 167 x 155 mm Each
12095542 225 x 225 x 230 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12085542 Supplier Azlon Supplier No. BWK006
  • ONLINE EXCLUSIVE PRICE
    56.65 €
    45.13 € / Pack of 1
    Save 11.52 €
    20% Off
View all promotions
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for sterilizing test tubes

  • Autoclavable at 121°C
  • Ideal for sterilising test tubes
  • Useful for storage in the laboratory
  • Stackable space saving design

Specifications

Autoclavable Autoclavable
For Use With (Application) Fdor storage in the laboratory, sterilizing test tubes
Height (Metric) Exterior 155 mm
Length (Metric) 167 mm
Includes Hinged lid
Material Polypropylene
Width (Metric) Exterior 167 mm
Dimensions (L x W x H) 167 x 167 x 155 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.