missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Baskets with Hinged Lid
Ideal for sterilizing test tubes
51.20 € - 83.95 €
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
12085542
|
Azlon
BWK006 |
167 x 167 x 155 mm |
51.20 €
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
|||||
12095542
|
Azlon
BWK009 |
225 x 225 x 230 mm |
83.95 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
Ideal for sterilizing test tubes
- Autoclavable at 121°C
- Ideal for sterilising test tubes
- Useful for storage in the laboratory
- Stackable space saving design
Specifications
Autoclavable | |
Hinged lid | |
Polypropylene |