missing translation for 'onlineSavingsMsg'
Learn More

Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches

Product Code. 15661974
Change view
Click to view available options
Dimensions (L x W):
200 x 90mm
230 x 90mm
250 x 130mm
330 x 200mm
350 x 130mm
390 x 300mm
No. per Case:
400
800
1200
2000
Unit Size:
Pack of 1200
Pack of 2000
Pack of 400
Pack of 800
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) No. per Case unitSize
15661974 250 x 130mm 1200 Pack of 1200
15671974 350 x 130mm 2000 Pack of 2000
15681974 330 x 200mm 800 Pack of 800
15691974 390 x 300mm 400 Pack of 400
15601984 200 x 90mm 1200 Pack of 1200
15611984 230 x 90mm 1200 Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15661974 Supplier Synergy Healthcare™ Supplier No. MBA1085
  • ONLINE EXCLUSIVE PRICE
    290.27 €
    266.02 € / Pack of 1200
    Save 24.25 €
    8% Off
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches are suited to the sterilization of surgical instruents, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.

  • Made from specially treated paper, less fibres released when pouch is opened and reducing the risk of contamination
  • New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
  • Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
  • Meet EN ISO 11607 part 1 and EN 868-4 standards

Specifications

Content And Storage Cool dry place
Autoclavable Autoclavable
Certifications/Compliance EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001
Closure Type Self-adhesive
Color Blue
Disposable Single-use
Material Polyethylene
Sterility Non-sterile
No. per Case 1200
Sterilization Method Steam and EtO
Tensile Strength 6.30 kN/m
Dimensions (L x W) 250 x 130mm
Product Type Sterilization Pouch
Length (Metric) 250 mm
Width (Metric) 130 mm
Thickness (Metric) 135 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.