missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bacti-Loop Microsterilizer Replacement Heating Element

Product Code. 31781849 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature (English):
1500°F
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (English) Unit Size
31781849 1500°F Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781849
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This heating element for the FisherBrand Bacti-Loop Microsterilizer provides quick and easy replacement.

  • Direct replacement for Fisherbrand Bacti-Loop heating element
  • Includes chamber assembly for quick and easy installation

Specifications

Depth (Metric) Chamber 153 mm
Diameter (English) Chamber 0.55 in.
Depth (English) Chamber 6 in.
Diameter (Metric) Chamber 14 mm
Length (English) 6 in.
Length (Metric) 153 mm
Product Type Replacement Heating Element
Temperature (English) 1500°F
Temperature (Metric) 815°C
Voltage 230 V
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.