missing translation for 'onlineSavingsMsg'
Learn More

Solotec Scientific™ Balance Enclosure

Product Code. 12733375
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
12733375 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12733375 Supplier Solotec Scientific™ Supplier No. SA640/P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
WaySafe™ is an intermediate stage for those tasks which are not being undertaken in a fume cupboard but that would benefit from improved containment.WaySafe™ 110 is for use with analytical or top-pan balances. The airflow is designed to be very low so as not to disturb fine balances. It uses three simple face mask filters which meet the requirements of EN 143:2000 P2. WaySafe™ 2 is for microscopes. It has a two speed fan, better than 0.5m/s or about 0.3m/s with HEPA and pre-filtration.Waysafe™ 3 can be used with balances or simply as a general purpose safety enclosure. It can be used to grind powders safely. Air is drawn though the HEPA filter and pre-filter and passed back into the laboratory. The powerful fan gives airspeeds of more than 0.5m/s and on low speed about 0.3m/s. All models have an inlet for a power lead and a simple base. The front panel slopes at 30° and simply lifts off when required. All models come in 'no motor' versions.
Vibration free operation, with low speed extraction fan, that will not affect the stability of even the most sensitive analytical balances
  • Gentle air extraction via 0.5mm EN 142 Ps filters
  • Portable, bench top size with no installation required
  • Flat packed but easily assembled
  • Simple, safe, maintenance free electrical components
Dual purpose balance extraction hood, protects personnel from nuisance powders, e.g. dehydrated media, and the balance from local drafts.

Specifications

Product Type Balance Enclosure
Height (Metric) 500 mm
Hertz 50 Hz
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.