missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Barium chloride, pure, solution 1M (2N), ready to use, Fisher Chemical
Shop All Fisher Chemical Products
Click to view available options
Quantity:
1 L
Unit Size:
1 L
Specifications
Specifications
| Color | Colorless |
| MDL Number | 3445 |
| Packaging | Plastic Coated Glass bottle |
| pH | 6 to 8 |
| Quantity | 1 L |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- Barium chloride solution, 1M (2N)
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- P264-Wash thoroughly after handling.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- MIXTURE LIST-Contains : Barium chloride
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction