missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Basic 2D Rocker

Product Code. 13460577 Shop All IKA Products
Change view
Click to view available options
Speed Range:
5 to 80 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
13460577 5 to 80 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13460577 Supplier IKA™ Supplier No. 0004002000
  • ONLINE EXCLUSIVE PRICE
    1140.00 €
    1091.00 € / Pack of 1
    Save 49.00 €
    4% Off
View all promotions
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A rocking shaker with adjustable speed for smooth, homogeneous mixing tasks in flasks, culture flasks, Petri dishes and tubes.

  • Even with load and voltage fluctuations, shaking speed remains constant
  • A fixed tilt angle ensures reproducible test results
  • Different attachments enable use for a variety of applications
  • Usable at 4° to 50°C in incubators
  • Anti-slip rubber mat included
  • Easy operation with touch keypad
  • Suitable for continuous operation
  • Shaking diameter of 8° (angle)
  • Speed range of 5 to 80rpm
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 8°
Load Bearing Capacity (Metric) 2 kg
Speed Range 5 to 80 rpm
Voltage 100/240 V
Temperature Range (Metric) 4°C to 50°C
Wattage 24 W
Amperage 1000 mA
Certifications/Compliance DIN EN 60529
Frequency 50/60 Hz
Depth (Metric) 330 mm
Height (Metric) 150 mm
Height (Metric) Interior 150 mm
Width (Metric) 280 mm
Model ROCKER 2D Basic
Humidity Range 80%
Includes Anti-slip rubber mat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.