missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ White Glove Delivery per unit

Product Code. 15773685
Change view
Click to view available options
Product Type:
White Glove Delivery (>180 kg)
White Glove Delivery (<100 kg)
White Glove Delivery (100 to 180 kg)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
15773685 White Glove Delivery (<100 kg) Each
15783685 White Glove Delivery (100 to 180 kg) Each
15793685 White Glove Delivery (>180 kg) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15773685 Supplier Eppendorf™ Supplier No. 2277000002
 Restricted Item
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Delivery on the ground floor or on a different floor with freight elevator inkl. unpacking and taking back of packaging. Shipment with stair climb to be ordered when needed.

  • White glove delivery per unit
  • Delivery on the ground floor or on a different floor with freight elevator inkl. unpacking and taking back of packaging
  • Shipment with stair climb to be ordered when needed
TRUSTED_SUSTAINABILITY

Specifications

Product Type White Glove Delivery (<100 kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.