missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 200 Model Jaw Crushers
Shop All Retsch Products
Click to view available options
Model:
BB 200
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel 1.1750, Steel 1.0344
Tungsten Carbide, Stainless Steel
Electrical Requirements:
230 V, 50 Hz
3/N∼400 V, 50 Hz
Unit Size:
Each
Specifications
Specifications
| Product Type | Jaw Crusher |
| Certifications/Compliance | CE Certified |
| Description | Jaw Crusher, 1160 H x 450 W x 900mm D, Tungsten Carbide/Stainless Steel, 90 x 90mm Jaw Width, 5L Collector Capacity, BB 200 Model, 3/N∼ 400V, 50Hz, 1-phase/3-phase Power Connection, 1.5kW Drive Power, < 90mm Feed Size, <2mm Fineness, Scale Gap Width Display, IP 54 |
| Dimensions (L x W x H) | 900 x 450 x 1160 mm |
| Display Type | Scale Gap Width |
| Electrical Requirements | 3/N∼400 V, 50 Hz |
| For Use With (Application) | Chemistry/Plastics, construction materials, engineering/electronics, environment/recycling, geology/metallurgy, glass/ceramics |
| Height (Metric) | 1160 mm |
| Hertz | 50 Hz |
| IP Rating | IP54 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
