missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Powerful size reduction thanks to 1.1 kW industrial drive
- Compact, benchtop instrument
- Removable jaw for easy cleaning
- Adjustable speed allows adaptation to sample characteristics
- Wear compensation with zero-point adjustment
- Convenient operating keypad with digital display
- Memory for gap width setting
- Wide range of materials for contamination free grinding
- Large fold-back hopper
- Automatic wear-out notification
Specifications
Specifications
| Product Type | Jaw Crusher |
| Certifications/Compliance | CE Certified |
| Dimensions (L x W x H) | 560 x 420 x 460 mm |
| Electrical Requirements | 200/240 V, 50/60 Hz |
| For Use With (Application) | Ideally suited to crush small amounts of sample with large feed sizes gently and without loss |
| Height (Metric) | 460 mm |
| Hertz | 50/60 Hz |
| IP Rating | IP20 (IP00 at ventilated slots) |
| Length (Metric) | 560 mm |
| Material | Tungsten Carbide |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?