missing translation for 'onlineSavingsMsg'
Learn More

RETSCH BB 50 Model Jaw Crushers

Product Code. 14831621 Shop All Retsch Products
Change view
Click to view available options
Material:
Manganese Steel, Stainless Steel
Stainless Steel
Steel
Tungsten Carbide
Zirconium Oxide
Unit Size:
Each
Product Code. Material unitSize
14831621 Manganese Steel, Stainless Steel Each
14841621 Stainless Steel Each
15135543 Steel Each
14851621 Zirconium Oxide Each
14821621 Tungsten Carbide Each
5 options
This item is not returnable. View return policy

Product Code. 14831621

Brand: RETSCH 20.062.0001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories.

  • Powerful size reduction thanks to 1.1 kW industrial drive
  • Compact, benchtop instrument
  • Removable jaw for easy cleaning
  • Adjustable speed allows adaptation to sample characteristics
  • Wear compensation with zero-point adjustment
  • Convenient operating keypad with digital display
  • Memory for gap width setting
  • Wide range of materials for contamination free grinding
  • Large fold-back hopper
  • Automatic wear-out notification

Specifications

Product Type Jaw Crusher
Certifications/Compliance CE Certified
Dimensions (L x W x H) 560 x 420 x 460 mm
Electrical Requirements 200/240 V, 50/60 Hz
For Use With (Application) Ideally suited to crush small amounts of sample with large feed sizes gently and without loss
Height (Metric) 460 mm
Hertz 50/60 Hz
IP Rating IP20 (IP00 at ventilated slots)
Length (Metric) 560 mm
Material Manganese Steel, Stainless Steel
Model BB 50
Phase 3-phase Motor
Voltage 200/240 V
Width (Metric) 420 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.