missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH BB 50 Model Jaw Crushers
Designed for the rapid, effective crushing and pre-crushing of medium-hard, hard, brittle and tough materials. Retsch™ BB 300 Model Jaw Crushers are ideal for sample preparation in laboratories.
Brand: RETSCH 20.062.0005
Description
- Powerful size reduction thanks to 1.1 kW industrial drive
- Compact, benchtop instrument
- Removable jaw for easy cleaning
- Adjustable speed allows adaptation to sample characteristics
- Wear compensation with zero-point adjustment
- Convenient operating keypad with digital display
- Memory for gap width setting
- Wide range of materials for contamination free grinding
- Large fold-back hopper
- Automatic wear-out notification
Specifications
Jaw Crusher | |
560 x 420 x 460 mm | |
Ideally suited to crush small amounts of sample with large feed sizes gently and without loss | |
50/60 Hz | |
560 mm | |
BB 50 | |
200/240 V |
CE Certified | |
200/240 V, 50/60 Hz | |
460 mm | |
IP20 (IP00 at ventilated slots) | |
Steel | |
3-phase Motor | |
420 mm |