missing translation for 'onlineSavingsMsg'
Learn More

BD Port-A-Cul™ Anaerobic Collection and Transport Systems

Versatile—use for fluid, tissue, or swab specimens

Brand:  BD 221609

Additional Details : Weight : 0.03420kg

 View more versions of this product

Product Code. 17362331

  • 91.25 € / Pack of 10
Estimated Shipment: 01-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Collect and maintain specimens at 20° to 25°C for up to 72 hours
  • Ensure aerobic, anaerobic, microaerophilic or facultative microorganism viability during transport from patient to laboratory (including Campylobacter jejuni)
  • Reduced medium formulated to protect oxygen-sensitive microbes
  • Media contain an indicator that continuously monitors the reduced media status
  • Collect specimen on a swab, as a fluid, or as a tissue specimen
  • Available as tube system (capacity 11mL), jar system (capacity 20mL), or vial system (capacity 5mL)
  • Sterile Package contains either one tube and two polyester-tipped wooden swabs, one vial or one jar
  • Screw-cap jar is 3 in. tall and has a 1 in.-wide mouth; not for use with fluids
  • Fluid Collection Kit contains one sterile-packaged vial containing media and a 5cc syringe with a 22-gauge needle and Luer-Lok™ closure

Specifications

Specifications

Port-A-Cul™ Vial
Used for transport of fluid specimens
20°C to 25°C
Sterile
10 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers