missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Bellows Type Glove Box Gloves
Shop All SP Scienceware Products
Click to view available options
Size:
Large (10)
Medium (9)
Small (8)
Product Type:
Bellows and Glove
Replacement Glove
Unit Size:
1 pair
Each
Description
- Forms a leak-proof unit with O-ring construction integral with the box
- Bellows allows cooling air circulation
- When the glove and sleeve are separated, the sleeve remains attached to the box
- Glove sizes are interchangeable, and almost any standard laboratory, surgical or disposable glove can be used
- Length of the extended sleeve and glove is approximately 76 cm (30 in.)
- Use with H50025-0320 Clamping Rings to hold gloves in place
- Note: Due to the unspecified nature of their use and the environment in which they are used, glove box gloves may only be returned due to shipping damage, and only if they have not been used
Order Info
Sleeve fits 8 in. O.D. (20 cm) circular ports and 7 x 10 in. (18 x 25 cm) oval ports. Extended length with glove, 30 in. (76 cm). One pair per pack.
Specifications
Specifications
| Product Type | Replacement Glove |
| Material | Natural Rubber, Latex |
| For Use With (Equipment) | SP Scienceware™ Budget-Priced Glove Box |
| Size | Small (8) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction