missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Clavies™ High-Temperature Autoclave Bags
Description
Includes
Bag closures and holders sold separately.
Withstand high temperatures to reduce autoclave time
- Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
- Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
- Steam autoclavable at 275°F (135°C)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g. |
| Closure Type | None |
| Color | Clear |
| Disposable | Single-use |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Thickness (English) | 2 mil |
| Dimensions (L x W) | 15 x 10 in. (38.1 x 25.4cm) |
| Length (English) | 15 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?