missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture Round Microcentrifuge Floating Bubble Racks
Optimized for use in microbiology and immunology labs
Brand: Bel-Art™ F18875-0400
Code : NEW
Additional Details : Weight : 1.24740kg
Description
- Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
- Perfect for incubating microtubes in a beaker of water
- Buoyant TPX™ brand polymethylpentene with tiny bubbles throughout for additional buoyancy
- Insert tubes from the top and easily remove them by pressing the rack down on the bench
- Withstands boiling for 30 minutes at 100°C (212°F)
- Steam autoclavable at 121°C (250°F)
- Leg length: 19mm (3/4 in.); thickness: 6.4mm (1/4 in.)
Specifications
Autoclavable | |
PMP | |
Microtube Rack | |
400mL Beakers | |
10.8 mm |
Tubes (1.5 mL) | |
8 | |
Incubating microtubes in water baths or beakers | |
66 mm |