missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaBasic™ 8 Javelin Guard Columns

Product Code. 11583241 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
Unit Size:
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Unit Size
11583241 2.1 mm 10 mm Pack of 4
11523251 4 mm 20 mm Pack of 4
11503251 2.1 mm 20 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11583241 Supplier Thermo Scientific™ Supplier No. 71405012106
 Restricted Item
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A good first choice for compounds typically considered difficult to analyze

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 7%
pH 2 to 8
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 150Å
Surface Area 200 m2/g
Type HPLC Column
Diameter (Metric) Inner 2.1 mm
For Use With (Equipment) Analytical HPLC Column
Stationary Phase BetaBasic 8
Endcapped No
USP Type L7
Product Line Beta
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.