missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BETASIL™ PREP C18 HPLC Columns

Product Code. 16398606 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
250 mm
Diameter (Metric):
10 mm
20 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
16398606 50 mm 20 mm Each
16308616 250 mm 10 mm Each
2 options
This item is not returnable. View return policy

Product Code. 16398606

Brand: Thermo Scientific™ 70105159270A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for scale-up purification of small molecules under high organic content.

Deliver the high surface area with high bonded phase coverage for your scale up purification needs with Thermo Scientific™ BETASIL™ C18 preparative HPLC columns. Our columns come in a wide range of dimensions to suit your application needs.

  • Chemistry-bonded on 100Å silica

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 20 mm
Length (Metric) 50 mm
Max. Pressure 4300 psi (300 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Pure, Spherical, Fully Porous Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.