missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ CN HPLC Columns, 5μm Particle Size

Product Code. 10128954 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.6 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10128954

Brand: Thermo Scientific™ 70805154630

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo ScientificTM BetaSilTM CN HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Thermo Scientific chemistry on 100Å silica

Ordering Information:

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With LC/MS
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
USP Type L10
Stationary Phase Cyano (CN)
Product Line Beta
Packing Material Silica
Carbon Load 6%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.