missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Phenyl/Hexyl HPLC Columns,3μm Particle Size
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
650.00 € - 944.65 €
Specifications
Column Format | Analytical Column |
---|---|
For Use With | LC/MS |
Particle Size | 3 μm |
pH | 2 to 9 |
Pore Size | 100 Å |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10459644
|
Thermo Scientific™
73003-052130 |
3 μm | 2.1 mm | 50 mm |
791.89 €
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
10038284
|
Thermo Scientific™
73003-053030 |
3 μm | 3 mm | 50 mm |
791.89 €
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||
10197934
|
Thermo Scientific™
73003-103030 |
3 μm | 3 mm | 100 mm |
878.11 €
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||
10489244
|
Thermo Scientific™
73003-154630 |
3 μm | 4.6 mm | 150 mm |
944.65 €
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||
10026314
|
Thermo Scientific™
73003-104630 |
3 μm | 4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10026254
|
Thermo Scientific™
73003-102130 |
3 μm | 2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo ScientificTM BetaSilTM Phenyl/Hexyl Columns are available in limited dimensions. Please contact Customer Service for more details.
- Thermo Scientific chemistry on 100Å silica
- High surface area with high bonded phase coverage
Ordering Information:
Other column dimensions including preparative scale are available. Call your Customer Service Representative for more information.
Specifications
Analytical Column | |
3 μm | |
100 Å | |
Phenyl/Hexyl | |
11% | |
Yes |
LC/MS | |
2 to 9 | |
L11 | |
Silica | |
Reversed Phase | |
Reversed Phase |