missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products BHD Blue Autoclaveable Wrapper
BIOPHARMAGREENER_CHOICE

Product Code. 17768187 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
8 x 8 in.
9 x 9 in.
12 x 12 in.
15 x 15 in.
18 x 18 in.
20 x 20 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
45 x 48 in.
54 x 54 in.
54 x 72 in.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17768187 12 x 12 in. Pack of 1000
17758187 9 x 9 in. Pack of 1000
17748187 8 x 8 in. Pack of 1000
17778187 15 x 15 in. Pack of 1000
17788187 18 x 18 in. Pack of 1000
17798187 20 x 20 in. Pack of 1000
17708197 24 x 24 in. Pack of 250
17718197 30 x 30 in. Pack of 250
17728197 36 x 36 in. Pack of 250
17738197 40 x 40 in. Pack of 250
17748197 45 x 45 in. Pack of 250
17758197 45 x 48 in. Pack of 250
17768197 54 x 54 in. Pack of 100
17778197 54 x 72 in. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 17768187 Supplier Keystone Cleanroom Products Supplier No. BHDSHEET1212
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

When secured with autoclave tape or elasticized bands, Keystone Cleanroom Product’s Blue BHD wrappers provide an adequate microbial barrier from external sources of contamination.

  • Designed for steam sterilization
  • Treated to impart water and alcohol repellency
  • Wet formed, lightweight non-woven fabric comprised of natural wood pulp and polyester fibers bonded with a resin binder
  • Sufficient microbial barrier
  • Resists tearing and punctures
  • Does not contain any natural latex rubber
  • Processed and packaged in ISO Certified Cleanrooms
  • Certificate of Conformance included with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Width (English) 12 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 30.5 cm
Width (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.