missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Biobased Dough Container

Product Code. 17998551
Change view
Click to view available options
Volume (Metric):
9 L
15 L
Dimensions (L x W x H):
600 x 400 x 55 mm
600 x 400 x 90 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Dimensions (L x W x H) Unit Size
17998551 9 L 600 x 400 x 55 mm Each
17968551 15 L 600 x 400 x 90 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17998551 Supplier Gilac™ Supplier No. G179391
  • ONLINE EXCLUSIVE PRICE
    25.22 €
    16.68 € / Pack of 1
    Save 8.54 €
    33% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Biobased Dividing Dough Container is highly resistant to changes in temperature, highly flexible and shock-resistant.

  • Biobased dough storage container - 600 x 400.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Vertical sides without inner edge avoids marking the dough. The entire surface of the container is usable.
    • Completely flat bottom means dough detaches easily, no loss, no food deposit left.
    • Optimised side reinforcements allows you to customise containers with your logo.
    • Rounded outside corners guarantee a damage-free working environment.
  • The dough container made from biosourced material is dye- and odour-free with a white appearance.
  • Biobased material is made from natural renewable resources instead of limited energy sources such as fossil fuels.
  • As a responsible French manufacturer, GILAC is now offering alternatives to standard materials, whilst maintaining an optimal level of quality and food safety in full compliance with current regulations.
  • This dough container adds to the existing range of dough containers made with conventional materials.

Specifications

Product Type Dough Container
Material Polyethylene
Color White
Dimensions (L x W x H) 600 x 400 x 55 mm
Volume (English) 2.4 gal.
Volume (Metric) 9 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.