missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ BioClave Research Autoclaves

Product Code. 17904422
Change view
Click to view available options
Capacity (Metric):
8 L
18 L
28 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17904422 18 L Each
17924422 28 L Each
17934422 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17904422 Supplier Benchmark Scientific™ Supplier No. B400018E
  • ONLINE EXCLUSIVE PRICE
    7820.00 €
    6619.85 € / Pack of 1
    Save 1200.15 €
    15% Off
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Available in 8 L, 18 L, and 28 L chamber volumes, the BioClave Research Autoclaves are benchtop, stand-alone units that include mechanical and electrical safety interlocks. Operation is fully automatic, simply pick the appropriate program and press start.

  • Designed specifically for the sterilization of laboratory research tools
  • Fully automatic operation - just press start
  • Built in water tank - no external connection needed
  • 8 L, 18 L and 28 L models
  • All models small enough for benchtop use

Specifications

Capacity (English) 4.7 gal.
Capacity (Metric) 18 L
Depth (Metric) Chamber 35 cm
Diameter (English) Chamber 9.8 in.
Depth (English) Chamber 13.77 in.
Diameter (Metric) Chamber 24.8 cm
For Use With (Application) Sterilization of Products
Length (English) 22 in.
Length (Metric) 56 cm
Product Type Front-loading Benchtop Autoclave
Temperature (English) 250°F to 273°F
Temperature (Metric) 121°C to 134°C
Display Digital
Includes 3 Trays, Extra Door Gasket
Voltage 208/230 V
Sterility Non-sterile
Dimensions (L x W x H) 56 x 44.5 x 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.