missing translation for 'onlineSavingsMsg'
Learn More

Ansell BIOCLEAN™ PHARMA COVERS BPC Equipment and Glassware Covers

Product Code. 30040346
Change view
Click to view available options
Diameter (Metric):
5 cm
8 cm
10 cm
13 cm
18 cm
23 cm
30 cm
41 cm
51 cm
Unit Size:
Pack of 500
Product Code. Diameter (Metric) unitSize
30040346 41 cm Pack of 500
30040328 5 cm Pack of 500
30040337 8 cm Pack of 500
30040329 10 cm Pack of 500
30040333 13 cm Pack of 500
30040341 18 cm Pack of 500
30040326 23 cm Pack of 500
30040325 30 cm Pack of 500
30040332 51 cm Pack of 500
9 options
This item is not returnable. View return policy

Product Code. 30040346

Brand: Ansell BPC041

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Breathable microbial barrier covers are easy to apply and remove, lint-free, moisture and puncture resistant, IPA resistant, form fitted, and autoclavable at 121°C.

  • BioClean Pharma Covers provide product protection from environmental impurities during storage, processing and transportation with the latex-free elastic providing a secure seal.
  • They minimize the need for autoclave tape during wrapping and save time when prepping glassware, tubing etc. for autoclaving.
  • Easy removal minimizes particulate generation and facilitates aseptic technique.
  • Available in diameters 8 cm to 229 cm, bespoke sizing available on request
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Certifications/Compliance EN 420:2003 + A1:2009 ISO 9001:2015
Closure Type Elastic
Color White
Disposable Limited-use
For Use With (Application) Covering glassware
For Use With (Equipment) Glassware
Material Polyethylene
Sterility Non-sterile
Latex Free Yes
Length (English) 16.1 in.
Length (Metric) 41 cm
Width (English) 16.1 in.
Width (Metric) 41 cm
Diameter (English) 16.1 in.
Diameter (Metric) 41 cm
Product Type Cover
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.