missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Black Polypropylene Screw Closures
Click to view available options
Diameter (Metric) Outer:
25 mm
32 mm
40 mm
45 mm
50 mm
54 mm
65 mm
80 mm
For Use With (Equipment):
100 mL Bottle
1500/2500/4000mL Bottle
200/300mL Bottle
2000mL Bottle
250/350mL Bottle
500/750/1000mL Bottle
500mL Bottle
50mL Bottle
750/1000mL Bottle
Includes:
w/Tamper Evident Ring
w/out Tamper Evident Ring
Specifications
Color | Black |
Includes | w/out Tamper Evident Ring |
Material | Polypropylene |
Type | Screw Cap |
Diameter (Metric) Outer | 80 mm |
Liner Material | Polyethylene Foam Insert |
For Use With (Equipment) | 750/1000mL Bottle |