missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Blue SMS Sterilization Wrap, 50 gsm
BIOPHARMAGREENER_CHOICE

Product Code. 17851471 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
10.2 x 10.2 cm (4 x 4 in.)
101.6 x 101.6 cm (40 x 40 in.)
114.3 x 114.3 cm (45 x 45 in.)
114.3 x 121.9 cm (45 x 48 in.)
121.9 x 121.9 cm (48 x 48 in.)
137.2 x 137.2 cm (54 x 54 in.)
137.2 x 182.9 cm (54 x 72 in.)
15.2 x 15.2 cm (6 x 6 in.)
152.4 x 152.4 cm (60 x 60 in.)
152.4 x 203.2 cm (60 x 80 in.)
20.3 x 20.3 cm (8 x 8 in.)
22.9 x 22.9 cm (9 x 9 in.)
22.9 x 30.5 cm (9 x 12 in.)
3.8 x 3.8 cm (1.5 x 1.5 in.)
30.5 x 30.5 cm (12 x 12 in.)
38.1 x 38.1 cm (15 x 15 in.)
45.7 x 45.7 cm (18 x 18 in.)
45.7 x 55.9 cm (18 x 22 in.)
5.1 x 5.1 cm (2 x 2 in.)
50.8 x 50.8 cm (20 x 20 in.)
61 x 61 cm (24 x 24 in.)
7.6 x 7.6 cm (3 x 3 in.)
76.2 x 76.2 cm (30 x 30 in.)
91.4 x 91.4 cm (36 x 36 in.)
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 3000
Pack of 50
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17851471 3.8 x 3.8 cm (1.5 x 1.5 in.) Pack of 3000
17861471 5.1 x 5.1 cm (2 x 2 in.) Pack of 3000
17871471 7.6 x 7.6 cm (3 x 3 in.) Pack of 3000
17881471 10.2 x 10.2 cm (4 x 4 in.) Pack of 3000
17891471 15.2 x 15.2 cm (6 x 6 in.) Pack of 3000
17801481 20.3 x 20.3 cm (8 x 8 in.) Pack of 1000
17811481 22.9 x 22.9 cm (9 x 9 in.) Pack of 1000
17821481 22.9 x 30.5 cm (9 x 12 in.) Pack of 1000
17831481 30.5 x 30.5 cm (12 x 12 in.) Pack of 1000
17841481 38.1 x 38.1 cm (15 x 15 in.) Pack of 1000
17851481 45.7 x 45.7 cm (18 x 18 in.) Pack of 1000
17861481 45.7 x 55.9 cm (18 x 22 in.) Pack of 1000
17871481 50.8 x 50.8 cm (20 x 20 in.) Pack of 1000
17881481 61 x 61 cm (24 x 24 in.) Pack of 250
17891481 76.2 x 76.2 cm (30 x 30 in.) Pack of 250
17801491 91.4 x 91.4 cm (36 x 36 in.) Pack of 250
17811491 101.6 x 101.6 cm (40 x 40 in.) Pack of 250
17821491 114.3 x 114.3 cm (45 x 45 in.) Pack of 250
17831491 114.3 x 121.9 cm (45 x 48 in.) Pack of 250
17841491 121.9 x 121.9 cm (48 x 48 in.) Pack of 250
17851491 137.2 x 137.2 cm (54 x 54 in.) Pack of 100
17861491 137.2 x 182.9 cm (54 x 72 in.) Pack of 100
17871491 152.4 x 152.4 cm (60 x 60 in.) Pack of 100
17881491 152.4 x 203.2 cm (60 x 80 in.) Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 17851471 Supplier Keystone Cleanroom Products Supplier No. KCRP30001.5X01.5
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SMS sterilization wraps provide a microbial barrier and are ideal for pharmaceutical production applications. They are designed for use in steam, ethylene oxide, and hydrogen peroxide sterilization processes.

  • Manufactured and packaged in a Certified ISO 8 cleanroom
  • Clean - no cellulose
  • Strong, rip and tear resistant 50 gsm material
  • Soft and drape-able fabric
  • An extensive range of sizes available means less cutting
  • Hydrophobic barrier allows sterilization gasses but prevents liquid and microbial penetration
  • Sub packed into sealed labeled poly bags with Lot Number and Date of Manufacture for complete traceability
  • Certificate of Conformance sent with each shipment
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color Blue
Disposable Single-use
Material SMS Fabric
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 121°C to 125°C
Dimensions (L x W) 3.8 x 3.8 cm (1.5 x 1.5 in.)
Length (English) 1.5 in.
Width (English) 1.5 in.
Product Type Sterilization Wrap (Heavy-duty)
Length (Metric) 3.8 cm
Width (Metric) 3.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.