missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BPX Volatiles Column

Product Code. 12925571
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1.4 μm
1.8 μm
3 μm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness Unit Size
12925571 60 m 0.32 mm 1.8 μm Each
12706567 30 m 0.53 mm 3 μm Each
12604955 30 m 0.32 mm 1.8 μm Each
12915571 30 m 0.25 mm 1.4 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12925571 Supplier Trajan™ Supplier No. 054983
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SGE BPX Volatiles Column is a polar phase designed for EPA volatile organics analysis

  • Polar phase
  • EPA organics analysis (EPA 624, 502.2, SW-846, 8240/8260)
  • Ideal for environmental analyses, volatile organics, alcohol analysis

Specifications

For Use With (Application) Environmental Analysis, Volatile Organic Compounds Analysis, Alcohol Analysis
Film Thickness 1.8 μm
Length (Metric) 60 m
Packing Material BPX-Volatiles
Polarity Polar
Coating Fused Silica
USP Type G43
Stationary Phase Cyanopropylphenyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 300°C
Temperature Range (Metric) 0°C to 290/300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.