missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical BPX-Volatiles GC Capillary Column
Description
- Polar phase.
- EPA volatile organics analysis.
- Able to be solvent rinsed.
- Bonded and cross-linked.
Specifications
Specifications
| For Use With (Application) | Simulated Distillation, Volatile Organic Compounds Analysis, Alcohol Analysis |
| Particle Size | 3 μm |
| Film Thickness | 3 μm |
| Length (Metric) | 60 m |
| Material | Fused Silica |
| Packing Material | BPX-Volatiles |
| Polarity | Polar |
| Coating | Polyimide |
| USP Type | G43 |
| Stationary Phase | Cyanopropylphenyl Polysiloxane |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?