missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BPX5 GC Capillary Columns

MS premium, low bleed phase designed for robustness and is suitable for a wide range of applications

Brand:  Trajan™ 054121

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 15288643

  • 490.00 € / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Very low bleed
  • High temperature
  • Non-polar
  • Ideal for GCMS
  • Applications include pesticides, herbicides, hydrocarbons, amines and phenols
Specifications

Specifications

0.25 mm
Pi Bonding with the Aromatic Phenyl Groups
370°C
-40°C to +360/370°C
15 m
Non polar
G27, G36, G41
5% Phenyl Polysilphenylene Siloxane
Phenols Analysis, Pesticides and Herbicides Analysis, Hydrocarbons, Solvents Analysis, Phenols, Amines, GC/MS
1 μm
BPX5
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers