missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Mat Covers for Deep Well Plates

Product Code. 10089920 Shop All Brand Products
Change view
Click to view available options
Plate Compatibility:
384-well Deep Well Plate, 0.3 mL
96-well Deep Well Plate, 0.5 mL
96-well Deep Well Plate, 1.2 mL
Microplate, 1.1 mL
Microplate, 2.2 mL
Unit Size:
Pack of 24
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plate Compatibility unitSize
10089920 Microplate, 1.1 mL Pack of 24
10315621 Microplate, 2.2 mL Pack of 24
10655903 384-well Deep Well Plate, 0.3 mL Pack of 50
10585863 96-well Deep Well Plate, 0.5 mL Pack of 50
11613149 96-well Deep Well Plate, 1.2 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10089920 Supplier BRAND™ Supplier No. 701360
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Ensures an effective plug seal for every well.

  • Ideal for short-term storage
  • Protects samples and reduces evaporation
  • Available in a variety of materials: polyethylene, silicone, EVA, or TPE
  • Reusable and autoclavable (except for EVA mats)
  • EVA mats can be cleaned with ethanol
  • Sealing mats will reduce the working volume of each well
  • For use with 96- and 364- deep well plates
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Solvent Or Alcohol Resistant No Resistance
Material Polyethylene
Sterility Non-sterile
Autoclavable Autoclavable
No. of Wells 96
No. per Pack 24
Format ANSI/SLAS
Pre-slit No
Product Type Cover Mat
Adhesive None
Certified RNase/DNase-free No
Pierceable No
Temperature Range (Metric) Down to -80°C
Well Shape Round
Plate Compatibility Microplate, 1.1 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.