missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ White 96-well PCR Plates
Designed specifically to optimize results when performing quantitative Real Time PCR (qPCR)
239.00 €
Specifications
Format | Standard |
---|---|
Lid | Without Lid |
Array | 8 x 12 |
Color | White |
Material | Polystyrene |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
10034564
|
BRAND™
781354 |
No Skirt |
239.00 €
Pack of 50 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10696095
|
BRAND™
781357 |
Half Skirt |
239.00 €
Pack of 50 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
White PCR strips and plates offer significantly better results in the analysis of fluorescence signals and consequently with the quantification of replicated DNA
- DNase-, DNA- and RNase-free
- Smooth surfaces to optimize relection of the fluorescence signal
- Suitable for use in common thermal cyclers
- Extra-thin wall dimensions to provide the optimal thermal transfer and short cycle times
- Manufactured under the most modern clean room conditions
- Uniformally colored with titanium dioxide (TiO2)
- Blue embossed alphanumeric coding and cut corner design to to facilitate orientation
Specifications
Standard | |
8 x 12 | |
Polystyrene | |
Non-sterile | |
Optimize results when performing quantitative RT-PCR |
Without Lid | |
White | |
96 | |
0.2 mL |