missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Bread Basket

Product Code. 17948901
Change view
Click to view available options
Volume (Metric):
8 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17948901 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17948901 Supplier Gilac™ Supplier No. G600421
  • ONLINE EXCLUSIVE PRICE
    16.49 €
    11.59 € / Pack of 1
    Save 4.90 €
    29% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bread Basket has outstanding durability even in the intensive cycle.

  • Plastic bread basket.
  • Outstanding durability even in the intensive cycle.
  • Ideal for institutional catering needs.
  • Stacking and therefore space-saving when stored.

Specifications

Product Type Bread Basket
Material Polyethylene
Color White
Volume (Metric) 8 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.