missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Bread Container

Product Code. 17968641
Change view
Click to view available options
Volume (Metric):
150 L
180 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
17968641 150 L Each
17918861 180 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17968641 Supplier Gilac™ Supplier No. G180523
  • ONLINE EXCLUSIVE PRICE
    163.80 €
    115.13 € / Pack of 1
    Save 48.67 €
    29% Off
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bread Container stacks when empty; perforated for increased product conservation, quality, and freshness.

  • Bread container, stacking when empty.
  • Perforated for increased product conservation quality and freshness.
  • 150 L: holds 55/60 250 g baguettes or 40/45 400 g loaves.
  • Compatible with GILAC 4 and 6-wheel dollies.

Specifications

Product Type Bread Container
Material Polyethylene
Color Beige
Volume (English) 39.6 gal.
Volume (Metric) 150 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.