missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal
Ensure samples are secure with Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal.
120.00 € - 535.00 €
Specifications
Material | Polypropylene |
---|---|
Sterility | Non-sterile |
Closure Type | Chain of Custody, Flip Top |
Type | Polypropylene Container |
Product Code | Brand | Volume (English) | Volume (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (English) | Volume (Metric) | Color | Price | Quantity & Availability | |||
15688498
|
Thermo Scientific™
02CC |
1.5 oz. | 45 mL | Natural |
535.00 €
Pack of 600 |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||
15698498
|
Thermo Scientific™
02CCBLACK |
1.5 oz. | 45 mL | Black |
318.00 €
Pack of 600 |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||
15698518
|
Thermo Scientific™
03CC |
3 oz. | 89 mL | Natural |
296.00 €
Pack of 400 |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||
15698558
|
Thermo Scientific™
10CCCL |
10 oz. | 296 mL | Natural |
120.00 €
Pack of 100 |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||
Description
Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.
- Food grade polypropylene
- Airtight and leak-resistant construction with permanent hinged lid
- Shoulderless, linerless containers
- To open after use, simply cut the chain lock with scissors
- Ideal for transport and storage of sensitive materials and samples
Specifications
Polypropylene | |
Non-sterile | |
Chain of Custody, Flip Top | |
Polypropylene Container |