missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbonate solution, 0.18M Carb./0.17M Bicarb. for Ion Chromatography, 100mg/L, H2O matrix, Fisher chemical™
Shop All Fisher Chemical Products

Click to view available options
Quantity:
100 mL
500 mL
Packaging:
Bottle
Unit Size:
100mL
500mL
Specifications
Specifications
| Packaging | Bottle |
| Solution Contains | 0.18M Carbonate/0.17M Bicarbonate |
| Physical Form | Liquid |
| Concentration | 100 mg/L |
| Type | Single-component Standard Solution |
| Solvent or Matrix | Water |
| Quantity | 500 mL |
| Chemical Name or Material | Carbonate solution |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction