missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Grid Inserts with Lid
Combine these inserts with Cryoboxes boxes for ultra-low temperature storage. Fisherbrand™ Cardboard Grid Inserts are ideal for sample storage and transportation.
15.70 € - 18.50 €
Specifications
Color | White |
---|---|
Material | Cardboard |
For Use With (Application) | Sample Storage Even at Ultra Low Temperatures |
Quantity | 10 Pack |
Height (Metric) | 30 mm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
12922151
|
Fisherbrand™
|
128 mm |
15.70 €
Pack of 10 |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||||
12902151
|
Fisherbrand™
|
68 mm |
18.50 €
Pack of 10 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
|||||
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
White | |
Sample Storage Even at Ultra Low Temperatures | |
30 mm |
Cardboard | |
10 Pack |