missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ Paper Self-Seal Pouches

Product Code. 13493509
Encompass_Preferred
Click to view available options
Dimensions (L x W):
15 x 12 in. (38.1 x 30.5 cm)
8 x 3.5 in. (20.3 x 8.9 cm)
Unit Size:
Pack of 100
Pack of 800
This item is not returnable. View return policy

Product Code. 13493509

Brand: Cardinal Health™ 92308GXP

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

No need to heat seal

  • Extra-strength adhesive provides heat-seal performance with self-seal convenience
  • Blue fracture-resistant film and high-strength surgical-grade paper provide adequate breathability and required sterile barrier
  • Peelable, low-lint design
  • Dual-chemical indicators visually identify packages that have been exposed to either steam or EtO sterilization

Specifications

Description With adhesive
Closure Type Self-seal
Color White
Disposable Single-use
For Use With (Application) Designed for quick, easy presentation of sterile items, can be used in steam or Ethylene Oxide (EO) sterilization
Includes Blue film
Material Paper
Sterility Non-sterile
Dimensions (L x W) 8 x 3.5 in. (20.3 x 8.9 cm)
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 3.5 in.
Width (Metric) 8.9 cm
Product Type Sterilization Pouch
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.