missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genesis™ Genesis™ aQ C18 Reversed Phase HPLC Column, 4 μm, 4.6 mm x 50 mm
Click to view available options
Length (Metric):
50 mm
Unit Size:
Each
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Particle Size | 4 μm |
| pH | 1 to 10 |
| Pore Size | 120 Å |
| Surface Area | 300 m²/g |
| USP Type | L1 |
| Stationary Phase | aQ C18 |
| Packing Material | Spherical Silica |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction