missing translation for 'onlineSavingsMsg'
Learn More

CCS Viscosity Standard, ASTM D 5293 and SAE Specification J306, Paragon Scientific™

Product Code. 16090172
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16090172 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16090172 Supplier Paragon Scientific Supplier No. CL12

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Paragon ISO 17025 / ISO 17034 certified CCS viscosity standards are for the calibration and verification of analytical equipment used in Cold Cranking Simulator (CCS) testing to ASTM D5293 and SAE Specification J300.

  • Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
  • Full Traceability to National Standards
  • Ensures full compliance to ASTM & IP test method protocol
  • Manufactured in the United Kingdom
  • 2 year shelf life

Specifications

Packaging Glass Amber Bottle
Certificate of Analysis Yes
Physical Form Liquid
Quantity 500 mL

Nominal values quoted. Certified Values will vary from batch to batch.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.